This item is Discontinued.

Johnson Controls Diff Pressure Control, SPDT, 12 to 60psig P12AA-3C

This item is Discontinued.

Johnson Controls

Diff Pressure Control, SPDT, 12 to 60psig (Discontinued)

Mfr # P12AA-3C
Zoro # G0946097
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12AA-3C
Zoro #
G0946097
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in

Details

Item
Differential Pressure Control
Switch Action
Open/Close on Rise and Fall
Pressure Differential - Minimum
12 psi
Product Type
Differential Pressure Control
Pressure Differential Adjustability
Fixed
Pressure Range - Minimum
12 psi
Pressure Connection Type
Flare
Rated Voltage
208V, 240V
Pressure Connection Gender
Female
Series
P12
Pressure Range - Maximum
60 psi
Contact Form
SPDT
Pressure Type
Differential
Reset Type Low Side
Automatic

Description

Differential Pressure Control, Contact Form SPDT, Switch Action Open/Close on Rise and Fall, Pressure Differential - Minimum 12 psi, Pressure Range - Minimum 12 psi, Pressure Range - Maximum 60 psi, Pressure Differential Adjustability Fixed, Rated Voltage 208V, 240V, Reset Type Low Side Automatic, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female, Product Type Differential Pressure Control, Pressure Type Differential, Series P12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.