This item is Discontinued.

Johnson Controls Electric Actuator, 150 sec. M9208-AGC-3

Electric Actuator, 150 sec. (Discontinued)

  • Mfr # M9208-AGC-3
  • Zoro # G5080363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M9208-AGC-3
Zoro #
G5080363
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6 3/8 in
Depth
2 1/4 in
Width
3 7/8 in
Overall Width
3 7/8 in
For Shaft Diameter
5/8 in
Overall Height
6 3/8 in
Overall Depth
2 1/4 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Floating Point, On/Off
Torque
70 in-lb
Voltage
24V AC/DC
Type
Spring-Return
Power Consumption
7.9 VA
Timing
150 sec
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Motor Direction
CW or CCW
Electrical Connections
Cable
For Use With
Dampers and Valves
Switch Type
2 SPDT
Shaft Type
Self-Centering Clamping
Includes
Anti-Rotation Bracket
Item
Actuator
Stroke Deg.
90
Time to Close
150 sec
Stroke Degree
90 Degrees
Rated Torque
70 in-lb
Product Type
Actuator
NEMA Rating
2
Shaft Rotation
CW/CCW
Maximum Operating Temperature
140 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Number of Auxiliary Switches
2
Minimum Operating Temperature
-40 Degrees F
Electrical Connection Type
Hardwired
For Shaft Shape
Round
Input Voltage
24V AC/DC
IP Rating
IP54
Contact Form
SPDT
Valve Application
Damper
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Floating Point, On/Off, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.