Skip to Main Content
customer-service Help
Johnson Controls

Electric Actuator, 18 in.-lb., 0 to 125F

Johnson Controls Electric Actuator, 18 in.-lb., 0 to 125F M9102-AGA-1S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$84.68
  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating
See full product details
This item ships free.
Total: $84.68

Johnson Controls #M9102-AGA-1S Specifications

  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating
  • Torque: 18 in-lb
  • Voltage: 24V AC
  • Ambient Temp. Range: 0 Degrees to 125 Degrees F
  • Item: Electric Actuator
  • Width: 2 3/4 in
  • Electrical Connections: Cable
  • Depth: 2 1/4 in
  • For Use With: Dampers and Valves
  • Includes: Anti Rotation Bracket
  • Stroke Deg.: 90
  • Timing: 36 sec
  • Height: 5 1/4 in
  • Power Consumption: 2.1VA
  • Motor Direction: CW or CCW
  • Shaft Type: Self-Centering Clamping
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Electric Actuator, Non-Spring Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 18, Stroke Deg. 90, Height (In.) 2, Width (In.) 5, Depth (In.) 2-3/4, Cable, Floating, 140, 2.1 VA, Timing (Sec.) 30, Voltage 24 AC, 2.1, Dampers and Valves, Includes Anti Rotation Bracket

Reviews of Johnson Controls #M9102-AGA-1S