Skip to Main Content
customer-service Help
Johnson Controls

Electric Actuator, 210 in.-lb., 24VAC/DC

Johnson Controls Electric Actuator, 210 in.-lb., 24VAC/DC M9124-AGD-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$234.82
  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating, On/Off
See full product details
This item ships free.
Total: $234.82

Johnson Controls #M9124-AGD-2 Specifications

  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating, On/Off
  • Torque: 210 in-lb
  • Voltage: 24V AC/DC
  • Width: 4 1/4 in
  • Includes: Anti Rotation Bracket
  • Height: 6 in
  • Shaft Type: Self-Centering Clamping
  • Stroke Deg.: 90
  • Ambient Temp. Range: -4 Degrees to 122 Degrees F
  • For Use With: Dampers and Valves
  • Motor Direction: CW or CCW
  • Item: Electric Actuator
  • Depth: 2 11/16 in
  • Electrical Connections: Spade Terminals
  • Power Consumption: 5.9VA
  • Timing: 115 to 175 sec
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Electric Actuator, Non-Spring Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 210, Stroke Deg. 90, Height (In.) 6, Width (In.) 4-1/4, Depth (In.) 2-11/16, Spade Terminals, Floating, 122, 5.9 VA, Timing (Sec.) 115 to 175, Voltage 24 AC/DC, 5.9, Dampers and Valves, Includes Anti Rotation Bracket

Reviews of Johnson Controls #M9124-AGD-2