Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 35 in.-lb., 0 to 125F
Mfr # M9104-AGA-1S
Zoro # G8987282
product price: $111.90
/ea
Free Shipping & Returns
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 35 in-lb
- Voltage 24V AC
Product Information
- Brand Johnson Controls
- MFR # M9104-AGA-1S
- Zoro # G8987282
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 2 3/4 in |
Depth | 2 1/4 in |
Height | 5 1/4 in |
Overall Depth | 2 1/4 in |
For Shaft Width | 3/8 in |
For Shaft Diameter | 1/2 in |
Overall Height | 5 1/8 in |
Overall Width | 2 3/4 in |
For Shaft Height | 3/8 in |
Details
Description
Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 17.7 in-lb, Input Voltage 24V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 72 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Flashing Alum Versa8X10 (66308)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A556)
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KO16X20X1_4)
- GOODMAN B1282628S 24V 1/2 X 1/2 Natural (B1282628S)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Proportional, 24VAC (VA-4233-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGA-3)
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. (M9116-AGA-2)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGC-3)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- Johnson Controls Actuators and Damper Motors