This item is Discontinued.

Johnson Controls Electric Actuator, -40 to 131F M9220-AGC-3

Electric Actuator, -40 to 131F (Discontinued)

  • Mfr # M9220-AGC-3
  • Zoro # G5080582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M9220-AGC-3
Zoro #
G5080582
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
3 3/16 in
Height
10 5/16 in
For Shaft Diameter
3/4 in
For Shaft Height
1/2 in
For Shaft Width
1/2 in
Overall Depth
3 1/4 in
Overall Width
4 in
Overall Height
10 3/8 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Floating Point
Torque
177 in-lb
Voltage
24V AC/DC
Type
Spring-Return
For Use With
Dampers and Valves
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Timing
150 sec
Stroke Deg.
90
Switch Type
2 SPDT
Shaft Type
Self-Centering Clamping
Power Consumption
15.5 VA
Motor Direction
CW or CCW
Electrical Connections
Cable
Includes
Anti-Rotation Bracket
Item
Actuator
For Shaft Shape
Round, Square
Electrical Connection Type
Hardwired
Number of Auxiliary Switches
2
Input Voltage
24V AC/DC
Maximum Operating Temperature
131 Degrees F
Time to Close
150 sec
Contact Form
SPDT
IP Rating
IP54
Product Type
Actuator
Stroke Degree
90 Degrees
Minimum Operating Temperature
-40 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Shaft Rotation
CW/CCW
Rated Torque
177 in-lb
NEMA Rating
2
Valve Application
Damper and Valve
Application
Dampers

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.