customer-service Help
Johnson Controls

Electric Actuator, -40 to 140F

Johnson Controls Electric Actuator, -40 to 140F M9208-AGA-3
Tap to zoom
Hover or click to zoom
$211.42
  • Mounting Type: Direct Mount
  • Spring Return: Yes
  • Signal Type: Floating, On/Off
See full product details
This item ships free.

Total: $211.42

Johnson Controls #M9208-AGA-3 Specifications

  • Mounting Type: Direct Mount
  • Spring Return: Yes
  • Signal Type: Floating, On/Off
  • Torque: 70 in-lb
  • Voltage: 24V AC/DC
  • Ambient Temp. Range: -40 Degrees to 140 Degrees F
  • For Use With: Dampers and Valves
  • Shaft Type: Self-Centering Clamping
  • Timing: 150 sec
  • Width: 3 7/8 in
  • Height: 6 3/8 in
  • Stroke Deg.: 90
  • Includes: Anti Rotation Bracket
  • Power Consumption: 7.9VA
  • Depth: 2 1/4 in
  • Electrical Connections: Cable
  • Motor Direction: CW or CCW
  • Item: Electric Actuator
  • Country of Origin (subject to change): Mexico

Description

Electric Actuator, Spring-Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 70, Stroke Deg. 90, Height (In.) 6-3/8, Width (In.) 3-7/8, Depth (In.) 2-1/4, Cable, Floating, 140, 7.9 VA, Timing (Sec.) 150, Voltage 24 AC/DC, 8, Dampers and Valves, Includes Anti Rotation Bracket

Reviews of Johnson Controls #M9208-AGA-3