Humidity Sensor, Nickel, 32-131 F

  • Mfr # HE-69135NS-0

  • Zoro # G4513208


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Voltage
14 V DC, 20 V AC, 30 V AC, 30 V DC
For Use With
Direct-Mount Economizer Controllers
Power Required
14 to 30V DC, 20 to 30V AC
Input Voltage
0 to 5V DC
Application
Air Ducts, Roof Top Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HE-69135NS-0
Zoro #
G4513208
UPC #
662011642985
Country of Origin
Mexico

Dimensions

Probe Length
6 in
Cable Length
10 ft
Overall Height
3 in
Overall Width
3 in
Overall Depth
1 1/4 in
Overall Length
1 1/4 in

Details

Item
Humidity Sensor
Voltage
14 V DC, 20 V AC, 30 V AC, 30 V DC
For Use With
Direct-Mount Economizer Controllers
Power Required
14 to 30V DC, 20 to 30V AC
Input Voltage
0 to 5V DC
Application
Air Ducts, Roof Top Units
Type
Surface Mount
Output Signal
0 to 5V DC
Includes Temperature Sensor
Yes
Electrical Connection Type
Screw Terminals
Humidity Accuracy
+/-3% RH for 20% to 80% RH; +/-5% RH for 10% to 20% and 80% to 90% RH
Maximum Humidity
90 %
Compatible Brand and Series
ACC-BRKT-100 - Mounting Bracket, ACC-CBL-100 Wiring Harness, C450RCN-1C Reset Control Modules
Maximum Operating Temperature
140 Degrees F
Temperature Accuracy
+/-0.34 Degrees F
Minimum Humidity
10 %
Frequency
50 Hz, 60 Hz
Standards
CCN XAPX, CE Certified, IEC 60730-2-13, UL 2043, UL Listed, UL 60730-1
Maximum Temperature
140 Degrees F
Sensor Shape
Square
Minimum Temperature
32 Degrees F
Minimum Operating Temperature
32 Degrees F
Indoor/Outdoor
Indoor
Maximum Sensing Temperature
131 Degrees F
Relative Humidity/Dew Point Output
0 to 5V DC
Measurement Type
Single
Housing Color
Blue
Display Type
None
Includes Power Supply
Power Supply Included
Features
Humidity and Temperature Sensor in One Unit, Protective Membrane
Sensing Element Type
Nickel
Loop Resistance
1k ohm
Housing Material
Plastic
Series
HE-6900
Relative Humidity Accuracy
+/-3% of Full Scale
For Use With Building Automation Systems
Building Automation System Compatible
Relative Humidity Range
0 to 100%
Minimum Sensing Temperature
32 Degrees F
Product Type
Duct Temperature and Humidity Sensor

Description

Humidity Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Housing Material Plastic, Housing Color Blue, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.