This item is Discontinued.

Johnson Controls Kit, Recon. 0.5In Flare V-4440-6003

This item is Discontinued.

Johnson Controls

Kit, Recon. 0.5In Flare (Discontinued)

Mfr # V-4440-6003
Zoro # G0948705
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V-4440-6003
Zoro #
G0948705
UPC #
-
Country of Origin
Mexico

Details

Item
Kit,Recon. 0.5In Flare

Description

Kit,Recon. 0.5In Flare

Ratings & reviews