This item is Discontinued.
This item is Discontinued.
Line Volt Mechanical Tstat, Close on Rise, wall, 40 Degrees to 90 Degrees F, SPST, 24 to 277V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T22JCC-1C
- Zoro #
- G6140617
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 2 25/32 in
- Height
- 5 3/16 in
- Depth
- 2 19/32 in
- Overall Length
- 5-13/64"
- Overall Height
- 5 3/16 in
- Overall Width
- 2 13/16 in
- Overall Depth
- 2 5/8 in
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 24 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included No, Switch Action Close on Rise, Number of Switches 1, Differential 1.3 Degrees F, Height 5 3/16 in, Width 2 25/32 in, Depth 2 19/32 in, Color Dark Brown/Light Brown