Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F
Mfr # A19ACA-14C
Zoro # G5061996
product price: $137.10
/ea
Free Shipping & Returns
$137.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential Manual Reset
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19ACA-14C
- Zoro # G5061996
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Sensing Bulb Length | 4 in |
Sensing Bulb Dia. | 3/8 in |
Capillary Length | 72 in |
Depth | 1 13/16 in |
Overall Width | 2 1/8 in |
Overall Height | 4 3/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 4 in x 3/8 in Bulb |
Overall Depth | 1 7/8 in |
Bulb Length | 4 in |
Bulb Diameter | 3/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close On Rise, Number of Switches 1, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In., Temp. Sensitivity +/-2 Degrees F, Sensor Type Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 115V 14HP Broad Ocean 850RPM (1028313R)
- CARRIER Hk06Nb124 Pressure Switch (HK06NB124)
- MASTER FLOW Gooseneck Vent 7In Black Glv (GNV7BL)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-36C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, Oven Thermostat, SPST (A19AAB-10C)
- JOHNSON CONTROLS Temperature Stage Module, SPDT, 24V (S350CC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F (T46SDA-1C)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- Johnson Controls Thermostats