This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-3062-101
- Zoro #
- G6206322
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Mounting Kit
- For Use With
- 20RF51
- Includes
- (3) #8-32 x 3/8 in Hex-Head Taptite Screws, (4) #12 x 1/2 in Pan-Head Thread-Forming Screws, Mounting Bracket Assembly, Crank Arm, E-Ring Clip, Swivel Ball Joint Assembly, Swivel Mounting Bracket
- Material
- Aluminum
- Standards
- UL Listed
- Product Type
- Mounting Kit
- Compatible with Manufacturer Model Number
- D-3062
- Compatible Manufacturer Part Number
- D-3062
- Compatible with Brand
- Johnson Controls
- Compatible Manufacturer Model Number
- D-3062
- For Use With Mfr. Model Number
- D-3062
- Compatible with Manufacturer Model No.
- D-3062
- Compatible with Mfr. Model No.
- D-3062
- For Use with Mfr Model Number
- D-3062
- Compatible Pump Manufacturer Part Number
- D-3062
- Compatible Mfr. Model Number
- D-3062
- For Manufacturer Part Number
- D-3062
- Compatible with Mfr. Model Number
- D-3062
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number D-3062, Includes (3) #8-32 x 3/8 in Hex-Head Taptite Screws, (4) #12 x 1/2 in Pan-Head Thread-Forming Screws, Mounting Bracket Assembly, Crank Arm, E-Ring Clip, Swivel Ball Joint Assembly, Swivel Mounting Bracket, Material Aluminum, Overall Height 3 3/4 in, Overall Length 3 1/4 in, Overall Width 3 3/4 in, Maximum Square Shaft Width 1 1/8 in, Thread Size #8-32