Shop JOHNSON CONTROLS
See all product information
Create Account
Pneumatic Temperature Transmitter, Duct, Flange, Wall, Well, 3 to 15 psi
Mfr # T-5210-1118
Zoro # G6713761
product price:Â
$
553.59
/ea
Free Shipping & Returns
Key Features
Action Type - Pneumatic Thermostats
Direct Acting
Control Air Pressure
3 to 15 psi
Air Connections
1/8 in NPT Barbed Fitting for 5/32 in or 1/4 in OD Polytubing
Height
5 3/16 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-5210-1118
- Zoro #
- G6713761
- UPC #
- 078502836953
- Country of Origin
- Mexico
- Item
- Pneumatic Temperature Transmitter
- Action Type - Pneumatic Thermostats
- Direct Acting
- Control Air Pressure
- 3 to 15 psi
- Air Connections
- 1/8 in NPT Barbed Fitting for 5/32 in or 1/4 in OD Polytubing
- Temp. Control Range
- 0 Degrees to 100 Degrees F
- Reverse Acting / Direct Acting
- Direct Acting
- Air Consumption
- 45 scim
- Element Type
- Remote Bulb
- Max. Air Pressure
- 25 psi
- Max. Ambient Temp.
- 270 Degrees F
- Output Pressure Range
- 3 to 15 psi
- Includes
- Copper Capillary, Mounting Brackets
- Mounting Style
- Duct, Flange, Wall, Well
- Action Type
- Direct Acting
- Product Type
- Pneumatic Temperature Transmitter
- Control Temperature - Maximum
- 100 Degrees F
- Air Connection Type
- Barb
- Operating Temperature - Maximum
- 100 Degrees F
- Operating Pressure - Maximum
- 25 psi
- Operating Pressure - Minimum
- 20 psi
- Air Control Pressure - Maximum
- 15 psi
- Control Temperature - Minimum
- 0 Degrees F
- Air Control Pressure - Minimum
- 3 psi
- Operating Temperature - Minimum
- 0 Degrees F
Description
Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/8 in, Air Connection Type Barb, Air Consumption 45 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Capillary Length 12 in, Control Temperature - Maximum 100 Degrees F, Control Temperature - Minimum 0 Degrees F, Element Type Remote Bulb, Includes Copper Capillary, Mounting Brackets, Mounting Style Duct, Flange, Wall, Well, Operating Pressure - Maximum 25 psi