This item is Discontinued.

Johnson Controls Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe, Horizontal, 5/32 in Barb T-4506-9005

This item is Discontinued.

Johnson Controls

Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe, Horizontal, 5/32 in Barb (Discontinued)

Mfr # T-4506-9005
Zoro # G6923034
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-4506-9005
Zoro #
G6923034
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 3/32 in
Width
3 1/8 in
Depth
1 3/4 in
Overall Depth
4 3/4 in
Overall Height
2 1/8 in
Overall Width
3 1/8 in
Air Connection Outside Diameter
1/8 in

Details

Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
15 to 20 psi
Air Connections
5/32 in Barb
Temp. Control Range
55 Degrees to 85 Degrees F
Air Consumption
20 scim
1 Pipe / 2 Pipe
2 Pipe
Reverse Acting / Direct Acting
Direct Acting and Reverse Acting
Max. Air Pressure
25 psi
Mounting Style
Horizontal
Heating / Cooling
Heating and Cooling
Single Temp. / Dual Temp.
Dual Temperature
Max. Ambient Temp.
135 Degrees F
Control Type
Exposed Dial
Application
Heat or Cool
Type
Direct Acting and Reverse Acting
Action Type
Direct Acting and Reverse Acting
Temperature Scale
Celsius/Fahrenheit
Maximum Air Pressure
25 psig
Temperature Control Range
55 Degrees to 85 Degrees F (Day/Night)
Pneumatic Thermostat Type/Indexing Switch
Day/Night
Minimum Control Temperature
55 Degrees F
Temperature Sensitivity
0.75 to 4 psi/ Degrees F
Manual Indexing Switch
No
Number of Pipes
2
Number of Dials
Dual
Air Flow Output
High Volume
Maximum Control Temperature
85 Degrees F
Control Air Pressure Settings
13 psig (Day)/ 25 psig (Night)
Fitting Connection
Barbed 5/32 in
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Pneumatic Thermostat Type
Day/Night
Differential Type
Adjustable
Mounting Direction/Includes Cover
Horizontal, No
Mounting Direction
Horizontal
Temperature Settings
Dual Temperature
Air Flow Capacity
400 scim
Thermostat Action
Direct and Reverse
Action
Direct and Reverse

Description

Pneumatic Thermostat, Direct Acting and Reverse Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 15 to 20 psi, Air Connections 5/32 in Barb, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim

Ratings & reviews