Shop JOHNSON CONTROLS

Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe, Horizontal, 5/32 in Barb

  • Mfr # T-4506-9007

  • Zoro # G6111384


product price: 
$
415.70
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
15 to 20 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-4506-9007
Zoro #
G6111384
UPC #
-
Country of Origin
Mexico
Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
15 to 20 psi
Air Connections
5/32 in Barb
Temp. Control Range
55 Degrees to 85 Degrees F
Max. Ambient Temp.
135 Degrees F
Air Consumption
20 scim
1 Pipe / 2 Pipe
2 Pipe
Max. Air Pressure
25 psi
Mounting Style
Horizontal
Heating / Cooling
Heating and Cooling
Reverse Acting / Direct Acting
Direct Acting and Reverse Acting
Single Temp. / Dual Temp.
Dual Temperature
Control Type
Exposed Dial
Type
Direct Acting and Reverse Acting
Application
Heat and Cool
Action Type
Direct Acting and Reverse Acting
Temperature Control Range
55 Degrees to 85 Degrees F (Day/Night)
Action
Direct and Reverse
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Pneumatic Thermostat Type
Day/Night
Mounting Direction
Horizontal
Mounting Direction/Includes Cover
Horizontal, No
Air Flow Capacity
400 scim
Air Flow Output
High Volume
Thermostat Action
Direct and Reverse
Temperature Sensitivity
0.75 to 4 psi/ Degrees F
Temperature Scale
Celsius/Fahrenheit
Number of Pipes
2
Maximum Control Temperature
85 Degrees F
Differential Type
Adjustable
Pneumatic Thermostat Type/Indexing Switch
Day/Night
Fitting Connection
Barbed 5/32 in
Number of Dials
Dual
Minimum Control Temperature
55 Degrees F
Temperature Settings
Dual Temperature
Control Air Pressure Settings
13 psig (Day)/ 25 psig (Night)
Manual Indexing Switch
No
Maximum Air Pressure
25 psig

Description

Pneumatic Thermostat, Direct Acting and Reverse Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 15 to 20 psi, Air Connections 5/32 in Barb, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim

Ratings & reviews