Pneumatic Thermostat, 55 Degrees to 85 Degrees F, Single Temp, Heat or Cool, 2 Pipe, Horizontal, 5/32 in Barb

  • Mfr # T-4002-201

  • Zoro # G5085552


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Control Air Pressure
13 to 25 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-4002-201
Zoro #
G5085552
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 3/32 in
Width
3 1/8 in
Depth
1 3/4 in
Overall Height
2 1/8 in
Overall Width
3 1/8 in
Overall Depth
1 3/4 in
Air Connection Outside Diameter
1/8 in

Details

Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Control Air Pressure
13 to 25 psig
Air Connections
5/32 in Barb
Temp. Control Range
55 Degrees to 85 Degrees F
Element Type
Bi-metal
Mounting Style
Horizontal
Heating / Cooling
Heating and Cooling
Throttling Range
1 to 5 psi
Reverse Acting / Direct Acting
Direct Acting
1 Pipe / 2 Pipe
2 Pipe
Single Temp. / Dual Temp.
Single Temperature
Max. Air Pressure
25 psi
Air Consumption
20 scim
Max. Ambient Temp.
135 Degrees F
Application
Heat or Cool
Type
Direct Acting
Control Type
Exposed Dial
Sensor Type
Bi-Metallic Spring
Action Type
Direct Acting
Differential Type
Adjustable
Number of Pipes
2
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Maximum Control Temperature
85 Degrees F
Temperature Sensitivity
0.75 to 4 psi/ Degrees F
Temperature Scale
Celsius/Fahrenheit
Mounting Direction/Includes Cover
Horizontal, No
Temperature Settings
Single Temperature
Number of Dials
Single
Maximum Air Pressure
25 psig
Air Flow Output
High Volume
Temperature Control Range
55 Degrees to 85 Degrees F
Manual Indexing Switch
No
Fitting Connection
Barbed 5/32 in
Mounting Direction
Horizontal
Minimum Control Temperature
55 Degrees F
Action
Direct
Thermostat Action
Direct
Compatible System Type
Pneumatic Valves and Damper Actuators
Control Air Pressure Settings
13 psig (Day)/ 25 psig (Night)
Air Flow Capacity
400 scim

Description

Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 13 to 25 psig, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.