Shop JOHNSON CONTROLS

Pneumatic Thermostat Conversion Kit, Single Temperature, Heating and Cooling, 2 Pipe, Horizontal

  • Mfr # T-4002-301

  • Zoro # G5063292


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Control Air Pressure
3 to 15 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-4002-301
Zoro #
G5063292
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 3/32 in
Width
3 1/8 in
Depth
1 3/4 in
Air Connection Outside Diameter
3/16 in

Details

Item
Pneumatic Thermostat Conversion Kit
Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Control Air Pressure
3 to 15 psi
Air Connections
5/32 in Barb
Temp. Control Range
55 Degrees to 85 Degrees F
Max. Ambient Temp.
135 Degrees F
Throttling Range
1 to 5 psi
Single Temp. / Dual Temp.
Single Temperature
Mounting Style
Horizontal
Max. Air Pressure
25 psi
Element Type
Bi-Metal
Air Consumption
20 scim
Reverse Acting / Direct Acting
Direct Acting
Heating / Cooling
Heating and Cooling
Includes
Dial Strip-Vertical, Faceplate-Horizontal, Faceplate-Vertical, Tubing Couplers, Hardware Kit, No. 5-40 X 3/4 in Studs, Adapter Plate, Cover Plate, Tube Couplings, Terminal Connector
1 Pipe / 2 Pipe
2 Pipe
Control Type
Single Piece Dial
Application
Heat and Cool
Action Type
Direct Acting
Replaces Brand/Manufacturer Model Number
Draeger, Robertshaw, Barber-Colman, Honeywell, Landis & Gyr Powers
Temperature Settings
Single Temperature
Action
Direct
Replaces Brand
Barber-Colman, Draeger, Honeywell, Landis & Gyr Powers, Robertshaw
Manufacturer Model Number
T-4002-301
Number of Pipes
2
Mounting Direction
Horizontal
Thermostat Action
Direct
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Replaces Manufacturer Model Number
2212 Series, ITT/Essen Series, UPC, T-15 Series, T-18 Series (Plastic), T-21 Series Ground Plate, TH180 Series, TH192 Series, TH832 "D" Series, TK Series, TKR Series, TO900 Series, TO910 Series, TP900 Series, TP910 Series, TP970 Series
Thermostat Action/Application
Direct/Heat and Cool
Mounting Direction/Cover Color
Horizontal/White
Cover Color
White
Pneumatic Thermostat Type
Heating and Cooling
Air Flow Output
High Volume

Description

Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 In. Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2-3/32 In., Width 3-1/8 In., Depth 1-3/4 In., Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.