This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-3311-2
- Zoro #
- G0946541
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pneumatic Thermostat
- Application
- Heat and Cool
- Air Restrictor Required
- Yes
- Maximum Control Temperature
- 150 Degrees F
- Fitting Connection
- Barbed 1/4 in
- Sensor Type
- Remote Bulb
- Number of Pipes
- 2
- Air Flow Output
- High Volume
- Thermostat Action
- Direct - 20 psig, Reverse - 15 psig
- Temperature Scale
- Celsius/Fahrenheit
- Minimum Control Temperature
- 60 Degrees F
- Temperature Control Range
- 60 Degrees to 150 Degrees F
- Dial Configuration
- Warm/Cold
- Mounting Direction
- Valve Top
- Number of Dials
- Single
- Pneumatic Thermostat Type
- Piston Valve Actuator with Remote-Bulb Sensor
- Number of Pipes/Air Flow Output
- 2 Pipes, High Volume
- Action
- Direct and Reverse
- Maximum Air Pressure
- 25 psig
- Manual Indexing Switch
- No
- Housing Material
- Aluminum
- Control Air Pressure Settings
- 15 psig (Day)/ 20 psig (Night)
- Pneumatic Thermostat Type/Indexing Switch
- Piston Valve Actuator & Remote-Bulb Sensor
- Temperature Settings
- Dual Temperature
Description
Pneumatic Thermostat, Capillary Length 42 in