This item is Discontinued.

No Product Image Available

This item is Discontinued.

Johnson Controls

Single Pressure Control, Adjustable, SPST (Discontinued)

Mfr # P170DA-400
Zoro # G3215359
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P170DA-400
Zoro #
G3215359
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
1/4 in, 3/8 in
Pressure Connection Size
1/4 in
Overall Depth
2 1/8 in
Overall Height
4 1/4 in
Overall Width
4 in

Details

Item
Single Pressure Control
Application
Fan Cycling, High Limit
Pressure Connection Type
Flare
NEMA Rating
1
Pressure Connection Gender
Male
Weight
2.4 lb
Reset Type
Manual Reset
Pressure Range - Maximum
610 psi
Mounting Orientation
Flat, Horizontal, Vertical
Maximum Operating Temperature
104 Degrees F
Pressure Setting
High
Pressure Range Adjustability
Adjustable
Rated Voltage
120V AC, 208/240V AC
Pressure Type
Differential
Contact Form
SPST
Pressure Range - Minimum
200 psi
Standards
UL Listed
Series
P170
Element Type
Bellows
Switch Action
Open on Rise
Product Type
Single Pressure Control
Minimum Operating Temperature
50 Degrees F
Electrical Connection Type
Hardwired
Body Material
Steel

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 610 psi, Pressure Range - Minimum 200 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Bellows, Series P170, NEMA Rating 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.