This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P100CP-2
- Zoro #
- G3215130
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 2 1/2 in
- Pressure Connection Size
- 1/4 in
Details
- Item
- Single Pressure Control
- Application
- Fan Cycling
- Control Type
- High Cutout
- Pressure Range - Maximum
- 425 psi
- Pressure Connection Type
- Flare
- Minimum Operating Temperature
- -20 Degrees F
- Series
- P100
- Electrical Connection Type
- Hardwired
- Maximum Operating Temperature
- 150 Degrees F
- Contact Form
- SPST
- Element Type
- Diaphragm
- Rated Voltage
- 120V AC, 240V AC
- Standards
- C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
- Product Type
- Single Pressure Control
- Reset Type
- Automatic Reset
- Pressure Setting
- High or Low
- Pressure Range Adjustability
- Fixed
- Pressure Connection Gender
- Female
- Pressure Range - Minimum
- 325 psi
- Switch Action
- Open on Rise
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 425 psi, Pressure Range - Minimum 325 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.