This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P28AA-2
- Zoro #
- G3215648
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Press 60Sec3Cap8/70N.M/Rlube Oil Ctl
- Includes
- Universal Mounting Bracket
- Housing Material Finish
- Galvanized
- Time Delay
- 60 sec
- Product Type
- Mechanical Lube Oil Pressure Control
- Input Voltage
- 120V AC, 240V AC
- For Compressor Seal Type
- Semi-Hermetically Sealed
- Pressure Connection Gender
- Female
- Maximum Pressure Setting
- 70 psi
- Series
- P28
- Maximum Differential Pressure Setting
- 70 psi
- Includes Alarm Circuit
- Alarm Circuit Not Included
- Refrigerant Type
- Non-Corrosive
- Pressure Type
- Differential
- Standards
- C-UL, File SA516, SDFY, SDFY7, UL Listed
- Pressure Connection Type
- Flare
- Minimum Pressure Setting
- 8 psi
- Housing Material
- Steel
Dimensions
- Overall Width
- 5 3/8 in
- Pressure Connection Size
- 1/4 in
- Overall Depth
- 2 1/8 in
- Capillary Tube Length
- 36 in
- Overall Height
- 5 5/8 in
Description
Press 60Sec3Cap8/70N.M/Rlube Oil Ctl, Product Type Mechanical Lube Oil Pressure Control, Minimum Pressure Setting 8 psi, Maximum Pressure Setting 70 psi, Maximum Differential Pressure Setting 70 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Capillary Tube Length 36 in, Input Voltage 120V AC, 240V AC, Time Delay 60 sec, For Compressor Seal Type Semi-Hermetically Sealed, Includes Alarm Circuit Alarm Circuit Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.