This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-2220-11
- Zoro #
- G3207622
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Press Select Master Mod Low Volume Input
- Maximum Pressure Rating
- 25 psi
- Housing Material
- Thermoplastic
- Minimum Pressure Setting
- 20 psig
- Product Type
- High Pressure Switch
Description
Press Select Master Mod Low Volume Input, Housing Material Thermoplastic, Maximum Pressure Rating 25 psi, Minimum Pressure Setting 20 psig, Product Type High Pressure Switch