Pneumatic-Electric Switch, Bracket, 1/8 in Barbed, 3 to 20 psi

  • Mfr # P10BC-7C
  • Zoro # G103658679
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Control Air Pressure
3 to 20 psi
Air Connections
1/8 in Barbed
Voltage
120-277V AC
Number of Stages
1
Differential Pressure
2 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P10BC-7C
Zoro #
G103658679
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 7/8 in
Width
2 3/32 in
Depth
3 3/16 in
Overall Width
3 3/16 in
Conduit Size
1/2 in
Overall Length
2 1/16 in
Air Connection Size
1/8 in
Overall Depth
3 1/4 in
Wire Rope Length
2 1/16 in
Length
2 1/16 in

Details

Item
Pneumatic-Electric Switch
Control Air Pressure
3 to 20 psi
Air Connections
1/8 in Barbed
Voltage
120-277V AC
Number of Stages
1
Differential Pressure
2 psi
Contact Action
SPDT
Standards
CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E6688
Application
Electric Heating Systems, Pneumatic Systems, Interlock Functions, Pumps, Air Compressors
Max. Ambient Temp.
140 Degrees F
Mounting Style
Bracket
Product Type
Low Range Pressure Control
Number of Function
Single Function
Pilot Duty @ 120V AC
125 VA
Pilot Duty @ 240V AC
125 VA
Cover Material
Steel
Electrical Connections
Screw Terminal
Signal Pressure - Maximum
20 psi
Case Material
Steel
Air Connection Type
Barbed Hose
Full Load Current @ 240V AC
8 A
Air Connection Gender
Male
Contact Form
SPDT
Full Load Current @ 120V AC
16 A
Number of Switches
1
Locked Rotor Current @ 240V AC
48 A
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Diaphragm Material
Buna-N
Adjustment Method
Screwdriver
Locked Rotor Current @ 120V AC
96 A
Signal Pressure - Minimum
3 psi
Pressure Differential
2 psi

Description

Pneumatic-Electric Switch, Adjustment Method Screwdriver, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Barbed Hose, Application Electric Heating Systems, Pneumatic Systems, Interlock Functions, Pumps, Air Compressors, Case Material Steel, Conduit Size 1/2 in, Contact Form SPDT, Cover Material Steel, Diaphragm Material Buna-N, Electrical Connections Screw Terminal, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 8 A, Locked Rotor Current @ 120V AC 96 A

Ratings & reviews