This item is Discontinued.

Johnson Controls Pneumatic Receiver Controller, 25.4 psi T-5312-3

This item is Discontinued.

Johnson Controls

Pneumatic Receiver Controller, 25.4 psi (Discontinued)

Mfr # T-5312-3
Zoro # G7726988
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-5312-3
Zoro #
G7726988
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7 7/8 in
Overall Width
4 3/4 in
Inlet Port Connection Size
1/4 in
Overall Depth
3 1/16 in
Outlet Port Connection Size
1/4 in
Wire Rope Length
7 7/8 in
Length
7 7/8 in

Details

Item
Pneumatic Receiver Controller
Application
Transmission Systems
Cover Material
Zinc
Adjustable Integral Time - Minimum
0.6 sec
Control Signal
Two-Position
Operating Temperature - Maximum
150 Degrees F
Supply Pressure
25.4 psi
Number of Inlet Ports
1
Control Action
Direct Acting/Reverse Acting
Outlet Port Connection Gender
Male
Signal Pressure - Minimum
3 psi
Operating Temperature - Minimum
-20 Degrees F
Inlet Port Connection Gender
Male
Outlet Port Connection Type
Barbed Hose
Body Material
Aluminum
Inlet Port Connection Type
Barbed Hose
Number of Inputs
Single Input
Signal Pressure - Maximum
15 psi

Description

Pneumatic Receiver Controller, Adjustable Integral Time - Minimum 0.6 sec, Application Transmission Systems, Body Material Aluminum, Control Action Direct Acting/Reverse Acting, Control Signal Two-Position, Cover Material Zinc, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type Barbed Hose, Mounting Style Not Applicable, Number of Inlet Ports 1, Number of Inputs Single Input, Operating Temperature - Maximum 150 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.