This item is Discontinued.
This item is Discontinued.
Safety Relief Pilot Valve, 1/4 in Barb, 1 to 20 psi (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-6040-1
- Zoro #
- G6520263
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 2 in
- Width
- 2 in
- Depth
- 2 in
- Inlet Port Connection Size
- 1/4 in
Details
- Item
- Safety Relief Pilot Valve
- Control Air Pressure
- 1 to 20 psi
- Air Connections
- 1/4 in Barb
- Normally Open / Normally Closed
- Normally Open
- Temp. Control Range
- -20 Degrees to 140 Degrees F
- Includes
- Bracket
- Air Consumption
- 1.5 cfm
- Application
- Carrier Modulines
- Vacuum Maximum
- 0.73 in Hg
- Flow Rate - Maximum
- 1.5 cfm
- Operating Pressure - Maximum
- 20 psi
- Inlet Port Connection Type
- Barbed Hose
- Inlet Port Connection Gender
- Male
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
Description
Safety Relief Pilot Valve, Application Carrier Modulines, Flow Rate - Maximum 1.5 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type Barbed Hose, Operating Pressure - Maximum 20 psi, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -20 Degrees F, Vacuum Maximum 0.73 in Hg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.