This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P100CP-85
- Zoro #
- G3215158
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 2 1/2 in
- Pressure Connection Size
- 1/4 in
Details
- Item
- Single Pressure Control
- Application
- Fan Cycling
- Element Type
- Diaphragm
- Electrical Connection Type
- Hardwired
- Series
- P100
- Pressure Range - Maximum
- 665 psi
- Pressure Connection Gender
- Female
- Reset Type
- Automatic Reset
- Product Type
- Single Pressure Control
- Pressure Range - Minimum
- 565 psi
- Switch Action
- Open on Rise
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 150 Degrees F
- Pressure Setting
- High or Low
- Rated Voltage
- 120V AC, 240V AC
- Contact Form
- SPST
- Standards
- C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
- Pressure Connection Type
- Flare
- Control Type
- High Cutout
- Pressure Range Adjustability
- Fixed
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 665 psi, Pressure Range - Minimum 565 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.