This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-3752-6024
- Zoro #
- G7301262
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Spring Kit
- For Use With Mfr. Model Number
- V-3752
- For Use With
- V-3752
- Includes
- Spring Kit For 1 in Valve
- Fits Brand
- Johnson Controls
- Product Type
- Spring Kit
- Compatible Manufacturer Model Number
- V-3752
- Stroke
- 3/8 in
- Compatible Product Type
- Valve
Description
Spring Kit, Compatible Manufacturer Model Number V-3752, Compatible Product Type Valve, Compatible Valve Size 1 in, 1 1/4 in, Includes Spring Kit For 1 in Valve, Product Type Spring Kit, Stroke 3/8 in