This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-4440-6001
- Zoro #
- G7389505
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Compatible Valve Size
- 1/2 in, 5/8 in
Details
- Item
- Spring Kit
- Includes
- 6-9 PSIG, Spring Kit
- Fits Brand
- Johnson Controls
- For Use With Mfr. Model Number
- V-4440
- For Use With
- V-4440
- Product Type
- Spring Kit
- Maximum Operating Pressure
- 9 psig
- Compatible Manufacturer Model Number
- V-4440
- Compatible Product Type
- Valve Spring
- Compatible Series
- V-3000
- Stroke
- 11/16 in
- Minimum Operating Pressure
- 6 psig
Description
Spring Kit, Compatible Manufacturer Model Number V-4440, Compatible Product Type Valve Spring, Compatible Series V-3000, Compatible Valve Size 1/2 in, 5/8 in, Includes 6-9 PSIG, Spring Kit, Maximum Operating Pressure 9 psig, Minimum Operating Pressure 6 psig, Product Type Spring Kit, Stroke 11/16 in