This item is Discontinued.

Johnson Controls Spring Kit, 3 to 6 psi V-3754-6010

This item is Discontinued.

Johnson Controls

Spring Kit, 3 to 6 psi (Discontinued)

Mfr # V-3754-6010
Zoro # G5069653
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V-3754-6010
Zoro #
G5069653
UPC #
-
Country of Origin
Mexico
Item
Spring Kit
For Use With
Mfr. No. V-3011, V-3020, V-3752, V-3755, V-4510, V-5250 (1 1/2, 2 in), V-3754 (1/2, 3/4 in), and V-3766 (1/2 in) V-3000-1 or V-3000-2 Actuators
Includes
Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat
Stroke
1/2 in
Compatible Manufacturer Model Number
V-3000-1, V-3000-2, V-3011, V-3020, V-3752, V-3754, V-3755, V-3766, V-4510, V-5250
Minimum Operating Pressure
3 psi
Product Type
Spring Kit
Maximum Operating Pressure
6 psi
Compatible Product Type
Valves

Description

Spring Kit, Compatible Grainger Part Number 242L79, 36T148, 41P639, Compatible Manufacturer Model Number V-3000-1, V-3000-2, V-3011, V-3020, V-3752, V-3754, V-3755, V-3766, V-4510, V-5250, Compatible Product Type Valves, Compatible Valve Size 1/2 in, 3/4 in, Includes Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat, Maximum Operating Pressure 6 psi, Minimum Operating Pressure 3 psi, Product Type Spring Kit, Stroke 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.