This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height (In.)
- 5 in
- Width (In.)
- 3 in
- Depth (In.)
- 3 in
- Overall Height
- 5 in
- Overall Length
- 2 3/8 in
- Overall Depth
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Stage Module, Input Voltage 20 to 30V AC, Overall Height 5 in, Compatible with Series A350, A350E, A350P, A350R, Compatible with Grainger Part Number 36P546, 36P547, 36P548, 41X169, 58YG76, Compatible with Manufacturer Model Number A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, Standards cUL Listed, UL Listed, Product Type Temperature Stage Module, Application Air Conditioning, Heating Control, Refrigeration, Overall Length 2 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.