This item is Discontinued.
This item is Discontinued.
Tstat Cover, Nickel, Horizon, W/Thermometer (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-4002-2123
- Zoro #
- G3008111
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Thermostat Cover
- Mounting Style
- Horizontal, Thermometer, Single Window
- Color
- Beige
- For Use With
- JCI T-4000 Series Pneumatic Thermostats
- Includes
- Cover with Thermometer, Setpoint Window, and Logo
- Features
- Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
- Material
- Nickel
- Mounting Direction
- Horizontal
- Compatible Brand and Series
- Johnson Controls T-4000
- Compatible Manufacturer Model Number
- T-4002-201, T-4002-202, T-4002-203, T-4002-204
- Accessory Type
- Thermostat Cover
- Color/Material
- Beige, Nickel
- Shape
- Rectangle
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 38Y156, 38Y157, 38Y158, 38Y159, Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204, Includes Cover with Thermometer, Setpoint Window, and Logo, Material Nickel, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.