This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4516-9003
- Zoro #
- G4183746
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pneumatic Thermostat
- Number of Pipes/Air Flow Output
- 3 Pipes, High Volume
- Air Flow Output
- High Volume
- Thermostat Action
- Direct
- Differential Type
- Adjustable
- Mounting Direction
- Horizontal
- Action
- Direct
- Temperature Control Range
- 55 Degrees to 85 Degrees F (Day/Night)
- Minimum Control Temperature
- 56 Degrees F
- Temperature Scale
- Celsius/Fahrenheit
- Pneumatic Thermostat Type
- Day/Night
- Temperature Settings
- Dual Temperature
- Application
- Heat and Cool
- Pneumatic Thermostat Type/Indexing Switch
- Day/Night, With Manual Indexing Switch
- Number of Pipes
- 3
- Maximum Control Temperature
- 86 Degrees F
- Number of Dials
- Dual
- Control Type
- Exposed Dial
- Manual Indexing Switch
- Yes
- Mounting Direction/Includes Cover
- Horizontal, No
Description
Pneumatic Thermostat