This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4756-9012
- Zoro #
- G4183700
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pneumatic Thermostat
- Number of Dials
- Dual
- Temperature Settings
- Dual Temperature
- Mounting Direction/Includes Cover
- Vertical, No
- Mounting Direction
- Vertical
- Application
- Heat and Cool
- Number of Pipes/Air Flow Output
- 2 Pipes, High Volume
- Pneumatic Thermostat Type/Indexing Switch
- Heating And Cooling
- Differential Type
- Adjustable
- Manual Indexing Switch
- Yes
- Air Flow Output
- High Volume
- Maximum Control Temperature
- 88 Degrees F
- Action
- Direct and Reverse
- Control Type
- Exposed Dial
- Temperature Scale
- Fahrenheit
- Number of Pipes
- 2
- Temperature Control Range
- 58 Degrees to 88 Degrees F
- Minimum Control Temperature
- 58 Degrees F
- Pneumatic Thermostat Type
- Heating And Cooling
- Thermostat Action
- Direct and Reverse
Description
Pneumatic Thermostat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.