This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4756-9007
- Zoro #
- G0948389
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pneumatic Thermostat
- Control Type
- Exposed Dial
- Application
- Heat and Cool
- Air Flow Output
- High Volume
- Temperature Scale
- Fahrenheit
- Thermostat Action
- Direct and Reverse
- Temperature Control Range
- 57 Degrees to 87 Degrees F
- Action
- Direct and Reverse
- Number of Pipes
- 2
- Pneumatic Thermostat Type/Indexing Switch
- Heating And Cooling
- Manual Indexing Switch
- Yes
- Mounting Direction/Includes Cover
- Horizontal, No
- Minimum Control Temperature
- 57 Degrees F
- Pneumatic Thermostat Type
- Heating And Cooling
- Number of Pipes/Air Flow Output
- 2 Pipes, High Volume
- Temperature Settings
- Dual Temperature
- Mounting Direction
- Horizontal
- Maximum Control Temperature
- 87 Degrees F
- Differential Type
- Adjustable
- Number of Dials
- Dual
Description
Pneumatic Thermostat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.