Dot Laser Aperture Pack, 3 Pc

JOHNSON| Zoro #: G0615675| Mfr #: 40-6226

$62.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Brass
Application: Lowers Laser Beam Intensity
Characteristics: Screws Directly Into Pre-threaded Alignment Laser Housing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615675 Mfr #: 40-6226
Construction: BrassApplication: Lowers Laser Beam Intensity
Characteristics: Screws Directly Into Pre-threaded Alignment Laser HousingType: 3 Pieces
Item: Dot Laser Aperture PackFor Use With: Nos. 5TCW1, 5TCW2, 5TCW3 Alignment Dot Lasers
Country of Origin (subject to change): United States

Description

Dot Laser Aperture Pack, 3 Pieces, Brass, Screws Directly Into Pre-threaded Alignment Laser Housing, For Use With Nos. G3009894, G2725335, G0365084 Alignment Dot Lasers, Lowers Laser Beam Intensity

Reviews