Shop JOHNSON LEVEL & TOOL
See all product information
Create Account
Drywall Square, 54 In
- Mfr # JTS54HD
- Zoro # G0999327
product price:Â
$
32.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Extruded Aluminum
Features
Head Will Stay Square for Life of Product
Finish
Unfinished
Graduations
1/8 in
Includes
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTS54HD
- Zoro #
- G0999327
- UPC #
- 049448587544
- Country of Origin
- China
Dimensions
- Tongue Size
- 24 x 1 1/4 in
- Body Size
- 54 x 2 in
- Thickness
- 0.19 in
- Blade Width
- 2 in
- Base Length
- 24 in
- Base Width
- 1 1/4 in
- Blade Length
- 54 in
- Fits Chest Size
- Head Will Stay Square for Life of Product
Description
Drywall T-Square, Base Length 24 in, Base Width 1 1/4 in, Includes Blade, Blade Length 54 in, Blade Width 2 in, Blade Material Aluminum, Graduation Mark Style Printed, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, Specialized Scales Not Applicable, Base Material Aluminum, Plastic, System of Measurement SAE, Square Type Drywall T-Square, Coating Clear, Edge Style Square, Features Head Will Stay Square for Life of Product, Finish Unfinished, Graduation Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.