DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

I Beam Level, 78 In

JOHNSON| Zoro #: G0315901| Mfr #: 3878

$45.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: I-Beam Level
Number of Level Vials: 2
Number of V-Grooves: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315901 Mfr #: 3878
Item: I-Beam LevelNumber of Level Vials: 2
Number of V-Grooves: 0Magnet Type: Rare Earth
Vial Type: BarrelVial Material: Acrylic
Total Number of Vials: 5Frame Material: Aluminum
Includes: Full Length Heavy Magnetic Strip for Hands Free UsageNumber of 30 Degree Vials: 0
Number of Plumb Vials: 3Color: Black
Length: 78"Top Read: Yes
Lighted Vials: NoMagnetic/Nonmagnetic: Magnetic
Number of Magnets: 1Number of 45 Degree Vials: 0
Country of Origin (subject to change): United States

Description

I-Beam Level, Frame Material Aluminum, Length 78 In., Magnetic, Top Read Yes, Total Number of Vials 5, Number of Plumb Vials 3, Number of Level Vials 2, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials No, Number of V-Grooves 0, Vial Type Barrel, Vial Material Acrylic, Number of Magnets 1, Magnet Type Rare Earth, Color Black, Includes Full Length Heavy Magnetic Strip for Hands Free Usage

Restrictions and Compliance

*3: Hazardous material

Reviews