Interior Laser Pole, 5/8-11, Aluminum

JOHNSON| Zoro #: G1726803| Mfr #: 40-6300

$81.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: AluminumItem: Interior Laser PoleType: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726803 Mfr #: 40-6300
Construction: AluminumItem: Interior Laser Pole
Type: -Characteristics: -
Power Source: -Thread Size: 5/8-11
For Use With: LasersIncludes: Carrying Bag
Application: Floor To CeilingCountry of Origin (subject to change): China

Description

Interior Laser Pole, Thread Size 5/8-11, Aluminum, For Use With Lasers, Floor To Ceiling, Includes Carrying Bag

Reviews