SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Leveling/Alignment Laser, Green, 250 ft.

JOHNSON| Zoro #: G0365084| Mfr #: 40-6224

$573.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Alignment LaserInterior/Exterior: InteriorNumber of Beams: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365084 Mfr #: 40-6224
Item: Alignment LaserInterior/Exterior: Interior
Number of Beams: 1Power Source: 110VAC
Horizontal/Vertical: Horizontal and VerticalIncludes: 110VAC Adapter
Auto Shutoff: NoRange w/o Detector: 250 ft.
Number of Scanning Modes: 1Plumb Up: No
Number of 45 Degree Vials: 0Height: 3/4"
Features: Laser Beam Aligned to be Concentric w/Outside Diameter of the Brass Housing, IP67Accuracy: +/-1/8" @ 100 ft.
Number of Lines: 0Number of Plumb Vials: 0
Width: 3/4"Number of Level Vials: 0
Beam Color: GreenPreset Angle: None
Number of Dots: 1Length: 3-1/4"
Laser Class: 3aPlumb Down: No
Visual/Audible Indicators: YesTotal Number of Vials: 0
Leveling Type: Manual LevelingCountry of Origin (subject to change): United States

Description

Leveling and Alignment Laser Level, Interior, Horizontal and Vertical, Manual Leveling, Number of Beams 1, Number of Dots 0, Number of Lines 0, Beam Color Green, Range w/o Detector 250 ft., Accuracy +/-1/8 In. @ 100 ft., Laser Class 3A, Visual/Audible Indicators Yes, Auto Shutoff No, Plumb Down No, Plumb Up No, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0, Number of 45 Degree Vials 0, Number of Scanning Modes 1, Length 3-1/4 In., Width 3/4 In., Height 3/4 In.

Reviews