Shop JOHNSON LEVEL & TOOL
See all product information
Create Account
Locator, Pitch/Slope
Mfr # 750
Zoro # G1960935
product price:Â
$
12.99
/ea
Key Features
Scale
Half Printed 0 to 90 Degrees In 2 Quadrants, Other Half for Reading Pitch in in Rise Per 12 in Run
Construction
High Impact Plastic Body, Acrylic Lens
Application
For Carpentry, Plumbing, Electrical, HVAC work Requiring Accurate Pitch or Slope Such As Roof Pitch, Stair Slope or Drainage Angles
Lens Diameter
5.38 in
Features
V-groove for Pipe/Conduit Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750
- Zoro #
- G1960935
- UPC #
- 049448750023
- Country of Origin
- China
Dimensions
- Lens Diameter
- 5.38 in
Details
- Item
- Angle Finder
- Scale
- Half Printed 0 to 90 Degrees In 2 Quadrants, Other Half for Reading Pitch in in Rise Per 12 in Run
- Construction
- High Impact Plastic Body, Acrylic Lens
- Application
- For Carpentry, Plumbing, Electrical, HVAC work Requiring Accurate Pitch or Slope Such As Roof Pitch, Stair Slope or Drainage Angles
- Features
- V-groove for Pipe/Conduit Work
- Color
- Black
- Lens Material
- Acrylic
- Material
- Plastic
- Number of Quadrants
- 2
- Graduation Units
- Degrees
- Measuring Range - Maximum
- 90 Degrees
- Measuring Range - Minimum
- 0 Degrees
Description
Angle Finder, Number of Quadrants 2, Lens Material Acrylic, Lens Diameter 5.38 in, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Material Plastic, Color Black, Features V-groove for Pipe/Conduit Work, Graduation Units Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.