Magnetic Stud Finder

JOHNSON| Zoro #: G1111223| Mfr #: 160

$3.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Level Vial, High Impact Plastic Body and Acrylic Cover, Quickly Locate Metal Studs or Nails
Item: Magnetic Stud Finder
Scan Depth (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111223 Mfr #: 160
Features: Level Vial, High Impact Plastic Body and Acrylic Cover, Quickly Locate Metal Studs or NailsItem: Magnetic Stud Finder
Scan Depth (In.): 2Size: 1-5/8 x 3-1/4"
Country of Origin (subject to change): China

Description

Magnetic Stud Finder, With Level Vial

Restrictions and Compliance

*3: Hazardous material

Reviews