Johnson
Plumb Bob, Brass, 16 Oz
- Zoro #: G2294476
- Mfr #: 116
Hover or click to zoom Tap to zoom
Key Features
- Size: 16 oz, 6 in L
- Characteristics: Replaceable Tip, Screw Top To Attach String (String Not Included)
- Finish: Brass Plated
- Product Type: Plumb Bob
$19.55
Subtotal: $19.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JOHNSON Plumb Bob, 8 oz., Steel, Nickel Plated 08
- JOHNSON Plumb Bob, 12 oz., Steel, Nickel Plated 012
- JOHNSON Bob Plumb Hex Steel 8 Oz 08
- JOHNSON Plumb Bob, 5 oz., Steel, Nickel Plated 05
- JOHNSON Plumb Bob, Brass, 8 Oz 108
- JOHNSON BOB PLUMB HEX STEEL 8 OZ 08
- US TAPE Plumb Bob, 20 oz. Size, SS Construction 58890
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 24 oz. SL40
- JOHNSON BOB PLUMB HEX STEEL 5 OZ 05
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 12 oz. SL42
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 16 oz. SL41
- Johnson Levels, Compasses, and Plumb Bobs