Shop JOHNSON PUMP
Create Account
4000 GPH Bilge Pump 1-1/2" Discharge Port 12V
- Mfr # 40004
- Zoro # G803532439
product price:Â
$
219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40004
- Zoro #
- G803532439
- UPC #
- 729321400046
- Country of Origin
- United States
Description
Heavy Duty Bilge Pump 4000 Series 12v:
The best choice when you are looking for high performance, heavy duty pumps designed to meet and exceed the tough demands of commercial and recreational duty. This pump has a liquid cooled, 12-pole motor with double ball bearings for extended service life. The 2200 motor is sealed off by a mechanical seal design, while the 1600 model has lipseal. The impeller is carefully designed and tested to maximize head and flow. The 4000 features a robust motor design, mechanical shaft seal, high impact ABS plastic and unique threaded port design. Universal base plate and a choice of 1-1/2" or 2" ports makes for a simple installation. Removable check valve included.
CE-Approved
Features:
The best choice when you are looking for high performance, heavy duty pumps designed to meet and exceed the tough demands of commercial and recreational duty. This pump has a liquid cooled, 12-pole motor with double ball bearings for extended service life. The 2200 motor is sealed off by a mechanical seal design, while the 1600 model has lipseal. The impeller is carefully designed and tested to maximize head and flow. The 4000 features a robust motor design, mechanical shaft seal, high impact ABS plastic and unique threaded port design. Universal base plate and a choice of 1-1/2" or 2" ports makes for a simple installation. Removable check valve included.
CE-Approved
Features:
- Heavy duty, 12-pole double ball bearing motor
- Liquid cooled for extended motor life
- Quality engineered mechanical/lip seal
- ISO 8849 Marine and CE standards
- Easily interchangeable with most similar bilge pumps
- Pump body: Thermoplastic
- Shaft seal: Mechanical seal
- Shaft: Stainless steel (SS2343)
- Voltage: 12 V
- Capacity 1.0 m head (13.6 V/27 V): 164 l/min - 2600 GPH
- Capacity straight (13.6 V/27 V): 252 l/min - 4000 GPH
- Amperage: 15 A
- Fuse Size: 25 A
- Connection: 1-1/8" and 1-1/4"
- Shaft: SS2343
- Wire size: 2 mm2 - 14 GA
- Max height 216 mm - 8.5"
- Weight 2.45 kg - 5.4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.