Rafter Square, Aluminum, 7 In

  • Mfr # 1904-0700

  • Zoro # G5176735


product price:  $15.39
/ea

Key Features

Material
Aluminum
Features
Machined Edges, EZ Read(TM) Permanent Markings, Thick Edge for Saw Guide, Continuous Scribing Notches, ideal for Ripping at 3-1/2 in and 5-1/2 in
Size
7 in
Number of Pieces
1
Use With
Pencils, Wood, Razor Blade Knives, Marking Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1904-0700
Zoro #
G5176735
UPC #
049448190409
Country of Origin
China

Dimensions

Size
7 in
Body Size
7 in
Center-to-Edge Heel Width
3/8 in
Square Size
7 in

Details

Item
Rafter Square
Material
Aluminum
Features
Machined Edges, EZ Read(TM) Permanent Markings, Thick Edge for Saw Guide, Continuous Scribing Notches, ideal for Ripping at 3-1/2 in and 5-1/2 in
Number of Pieces
1
Use With
Pencils, Wood, Razor Blade Knives, Marking Tools
Scribe Notch Location
Top
Square Type
Rafter
Specialized Scales
Degree Scale
Graduation Mark Style
Etched
Scribe Notch Graduation Marks
1/4 in
Graduation Marks - Base
1/8 in
Edge Style
Square
Coating
Anodized
Square Material
Aluminum
Graduation Color
White
Scribe Notch End
5 1/2 in
Scribe Notch Start
1 in
System of Measurement
SAE
Square Color
Black
Numeric Marks
Inches

Description

Rafter Square, Scribe Notch End 5 1/2 in, Scribe Notch Start 1 in, Includes Not Applicable, Center-to-Edge Heel Width 3/8 in, Scribe Notch Graduation Marks 1/4 in, Scribe Notch Location Top, Square Size 7 in, Square Material Aluminum, Graduation Mark Style Etched, Graduation Marks - Base 1/8 in, Graduation Marks - Blade Not Applicable, Specialized Scales Degree Scale, System of Measurement SAE, Square Type Rafter, Coating Anodized, Edge Style Square, Finish Not Applicable, Graduation Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.