KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stair Gauge Set

JOHNSON| Zoro #: G0949137| Mfr #: 405

$2.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 2
Item: Stair Gauge Set
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949137 Mfr #: 405
Number of Pieces: 2Item: Stair Gauge Set
Material: BrassUse With: Carpenter or Rafter Square
Country of Origin (subject to change): China

Description

Stair Gauge Set, 2 per Card, Brass, Fits Any Carpenter or Rafter Square

Reviews