Shop JONARD TOOLS

Electrical Wall Box Cutter, Double Gang

  • Mfr # EBC-800

  • Zoro # G100899204


product price:  $97.19
/ea

Key Features

Box Type
Double Gang
Overall Length
7-1/2 in
Overall Width
5 inch
Overall Height
1.77 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EBC-800
Zoro #
G100899204
UPC #
810053350218
Country of Origin
United States

Dimensions

Overall Length
7-1/2 in
Overall Width
5 inch
Overall Height
1.77 inch

Details

Box Type
Double Gang

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.