Shop JONARD TOOLS

3/8 in Drive, 3/8" SAE Socket, 6 Points, 3/8 in. Dr, 3/8 in. Hex, PK10

  • Mfr # TWS-38/10
  • Zoro # G8958284

product price: 
$
31.95
/pk of 10, $3.20/ea

Key Features

Drive Size
3/8 in
Size
3/8"
Finish
Chrome
Overall Length
9/16 in
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS-38/10
Zoro #
G8958284
UPC #
811490016477
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
3/8"
Overall Length
9/16 in
Socket Depth
Standard
Socket Sizes
3/8 in
Wire Rope Length
9/16 in
Length
9/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Square
Tether Capable
Tether Capable
Output Type
6 pt
Material
Chrome Vanadium
Socket Type
Hex Bit
Category Type
Hex Socket
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Shell Material
Chrome Vanadium

Description

Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.