Shop JONARD TOOLS
See all product information
Create Account
Tool Pouch, Tool Pouch, Black, Plastic, 1 Pockets
Mfr # H-25
Zoro # G2106575
product price:Â
$
7.49
/ea
Key Features
Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Black
Depth (In.)
6 in
Width (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-25
- Zoro #
- G2106575
- UPC #
- 811490016606
- Country of Origin
- China
Dimensions
- Depth (In.)
- 6 in
- Width (In.)
- 2 in
- Height (In.)
- 6 in
- Height
- 1-1/2"
- Length
- 6"
- Width
- 4"
- Overall Width
- 4 in
- Overall Height
- 6 in
- Overall Depth
- 6 in
- For Maximum Belt Width
- 3 in
- Belt Width
- 3 in
Description
Tool Pouch, Attachment Type Clip, Belt Width 3 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. JIC-186, JIC-195, Compatible with Product Type Stainless Steel Communication Scissors, Wire And Kevlar(R) Cutting Shears, Features Not Applicable, For Maximum Belt Width 3 in, Includes Molded Tool Pouch, Material Plastic, Number of Inside Pockets 1, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 6 in, Overall Height 6 in, Overall Width 4 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.