Shop JONARD TOOLS
See all product information
Create Account
Tool Pouch, Tool Pouch, Blue, Plastic, 5 Pockets
Mfr # H-50
Zoro # G8958135
product price:Â
$
31.99
/ea
Key Features
Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Blue
Fits Belts Up To (In.)
3 in
Depth (In.)
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-50
- Zoro #
- G8958135
- UPC #
- 811490014145
- Country of Origin
- China
- Item
- Tool Pouch
- Material
- Plastic
- Tool Storage Type Included
- Tool Pouch
- Color
- Blue
- Fits Belts Up To (In.)
- 3 in
- Type
- Molded Plastic
- Number of Pockets
- 5
- Number of Pieces
- 1
- Number of Inside Pockets
- 5
- Closure Type
- Open Top
- Number of Outside Pockets
- 5
- Compatible with Product Type
- Telecom Installer's Kit
- Belt Attachment Type
- Slotted
- Style
- Pouch
- Compatible with Manufacturer Model No.
- TK-50
- Attachment Type
- Clip
- For Tool Type
- Telecom Tools
- Series
- H-
- Primary Application
- Power Utility
Description
This JONARD TOOLS H-50 Black Plastic 5 Pockets is the perfect solution for carrying your tools around. It has a durable, molded plastic construction and can hold up to five tools. The tool pouch has an open top design that makes it easy to access your tools when you need them. The black plastic case also features a flexible strap that allows you to attach it to other items such as belts or lanyards. This lightweight, low profile pouch is 2 1/2 in wide and 5 1/2 in high. With this JONARD TOOLS H-50 Black Plastic 5 Pockets, you will be able to carry all of your essential tools wherever you go.