Shop JONARD TOOLS

Tool Pouch, Tool Pouch, Blue, Plastic, 7 Pockets

  • Mfr # H-75
  • Zoro # G8958153

product price: 
$
38.99
/ea

Key Features

Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Blue
Width (In.)
4 1/2 in
Fits Belts Up To (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-75
Zoro #
G8958153
UPC #
811490016439
Country of Origin
China

Dimensions

Width (In.)
4 1/2 in
Height (In.)
4 1/2 in
Depth (In.)
4 1/2 in
Length
3.7"
Height
4.4"
Width
2.6"
Overall Depth
4 1/2 in
Overall Height
4 7/16 in
Overall Width
2 5/8 in
For Maximum Belt Width
3 in
Belt Width
3 in

Details

Item
Tool Pouch
Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Blue
Fits Belts Up To (In.)
3 in
Number of Pockets
7
Type
Molded Plastic
Includes
Punchdown Tool Kit
Number of Pieces
1
Closure Type
Open Top
Number of Outside Pockets
7
Number of Inside Pockets
7
Compatible with Manufacturer Model No.
TK-17
Style
Pouch
Compatible with Product Type
Punchdown Tool Kit
Attachment Type
Clip
Series
H-
For Tool Type
Punchdown Tools
Primary Application
Power Utility

Description

Tool Pouch, Attachment Type Clip, Belt Width 3 in, Closure Type Open Top, Color Blue, Compatible with Manufacturer Model No. TK-17, Compatible with Product Type Punchdown Tool Kit, Features Not Applicable, For Maximum Belt Width 3 in, Includes Punchdown Tool Kit, Material Plastic, Number of Inside Pockets 7, Number of Outside Pockets 7, Number of Pockets 7, Overall Depth 4 1/2 in, Overall Height 4 7/16 in, Overall Width 2 5/8 in, Primary Application Power Utility, Series H-, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews